Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
75.692
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
QF500DESPBODYX8-5/16
Description
QF500DESPBODYX8-5/16 COUPLING BODY ; NON-RETURNABLE
Part # QF500DESPBODYX8-5/16
BDI # 21967112
Features
Component:
Spacer Assembly
Width - Millimeter:
211.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 60091 | White 115497 | Blue 115497In-Lbs
Width - Inch:
8.313
700 HUB 1-1/2X3/8
Description
700 HUB 1-1/2X3/8 COUPLING HUB ; 1.5" BORE X 5.19" DIA SHAFT HUB
Part # M70011612
BDI # 602163
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
6.9
Length Thru Bore - Millimeter:
63.754
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
131.826
Coupling Type:
Jaw Coupling
QF500DESPBODYX1218MM
Description
QF500DESPBODYX1218MM ; COUPLING BODY
Part # QF500DESPBODYX1218MM
BDI # 21966946
Features
Component:
Spacer Assembly
Width - Millimeter:
1218
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 60091 | White 115497 | Blue 115497In-Lbs
Width - Inch:
47.953
QF500DESPBODYX1055MM
Description
QF500DESPBODYX1055MM ; COUPLING BODY
Part # QF500DESPBODYX1055MM
BDI # 21966958
Features
Component:
Spacer Assembly
Width - Millimeter:
1055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 60091 | White 115497 | Blue 115497In-Lbs
Width - Inch:
41.535