H4067 HUB RSB NKW NO SETSCREW

COMPARE

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 13.25

Length Thru Bore - Millimeter: 158.75
Other Features: Components May or May Not Intermix Among Brands | 7 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter: 247.65
Coupling Type: Jaw Coupling
Torque: NBR 88224 | Hytrel/Bronze 126000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
H4067 CUSHIONS SXB 14/SET

COMPARE

H4067 CUSHIONS SXB 14/SET

Description
H4067 CUSHIONS SXB 14/SET

TIMKEN LOVEJOY

Part # 68514415457

BDI # 20080770

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 13.25
Outside Diameter - Millimeter: 336.55

Other Features: Components May or May Not Intermix Among Brands | Set of 14
Coupling Type: Jaw Coupling
Torque: 88224In-Lbs

Price Inventory : Available to order
Loading Price
QTY
H4067 CUSHIONS HYTREL 14/SET

COMPARE

H4067 CUSHIONS HYTREL 14/SET

Description
H4067 HYTREL CUSHION SET ; H4067 CUSHIONS HY SET OF 14

TIMKEN LOVEJOY

Part # 68514415459

BDI # 20080769

Features

Component: Cushion Set
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 13.25
Outside Diameter - Millimeter: 336.55

Other Features: Components May or May Not Intermix Among Brands | Set of 14
Coupling Type: Jaw Coupling
Torque: 126000In-Lbs

Price Inventory : Available to order
Loading Price
QTY