QF175X3-3/4
Description
QF175X3-3/4 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF175X3-3/4
BDI # 20395828
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
QF250X3-3/4
Description
QF250X3-3/4 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF250X3-3/4
BDI # 20395916
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling
QF175X95MM
Description
QF175X95MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF175X95MM
BDI # 20395852
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
C2955 95MM 25X5.4MM KW
Description
C2955 95MM 25X5.4MM KW HUB ; COUPLING
Part # C2955-HUB-95MMH7-25X5.4MMKW
BDI # 596616
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
9.12
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
180.848
Coupling Type:
Jaw Coupling
QF250X95MM
Description
QF250X95MM COUPLING HUB ; POR NON RETURNABLE
Part # QF250X95MM
BDI # 21962441
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling