Page 1 of 29

Next

Compare
B31

COMPARE

B31

Description
100 HUB 3/4X3/16 COUPLING HUB ; 3/4" BORE 2" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M10002406

BDI # 600869

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
100 HUB 1-1/8X1/4

COMPARE

100 HUB 1-1/8X1/4

Description
100 HUB 1-1/8X1/4 COUPLING HUB ; 1/4X1/8KW 2" HUB DIA JAW STYLE

MAGNALOY COUPLING

Part # M10010408

BDI # 600908

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
100 HUB 13T16/32 SPLINE

COMPARE

100 HUB 13T16/32 SPLINE

Description
100 HUB 13T16/32 SPLINE COUPLING HUB ; 13 TOOTH 16/32 SPLINE

MAGNALOY COUPLING

Part # M100A1316

BDI # 600916

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
100 HUB 13T16/32 SPLINE W/CLAMP

COMPARE

100 HUB 13T16/32 SPLINE W/CLAMP

Description
100 HUB 13T16/32 SPLINE W/CLAMP CPLG HUB ; 13 TOOTH 16/32 SP/CLAMP

MAGNALOY COUPLING

Part # M100A1316C

BDI # 600917

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Clamp
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
100 HUB 6X2 METRIC

COMPARE

100 HUB 6X2 METRIC

Description
100 HUB 6X2 METRIC COUPLING HUB ; 6 MM BORE X 2 MM KEYWAY

MAGNALOY COUPLING

Part # M100M0602

BDI # 600919

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 2.6

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY