Page 1 of 4

Next

Compare
L099-100N-HOLE

COMPARE

L099-100N-HOLE

Description
L099-100N-HOLE RUBBER ELEMENT

DODGE

Part # L099-100N-HOLE

BDI # 17056255

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.531
Outside Diameter - Millimeter: 64.287

Other Features: Components May or May Not Intermix Among Brands | Open Center
Coupling Type: Jaw Coupling
Torque: 318In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SBL099/100

COMPARE

SBL099/100

Description
SBL099/100 JAW COUPLING SPIDER ; CPLG BRONZE

MARTIN SPROCKET & GR

Part # SBL099/100

BDI # 611053

Features

Component: Spider
Inch - Metric: Inch
Material: Bronze
Outside Diameter - Inch: 2.54
Outside Diameter - Millimeter: 64.516

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L100NRWRAP

COMPARE

PHE L100NRWRAP

Description
PHE L100NRWRAP COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L100NRWRAP

BDI # 1281555

Features

Component: Spider
Inch - Metric: Metric
Material: Nitrile
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65

Other Features: Wrap Element
Coupling Type: Jaw Coupling
Torque: 55.4Nm

Price Inventory : Available to order
Loading Price
QTY
XFCA25

COMPARE

XFCA25

Description
XFCA25 COUPLING INSERT ; 2-1/2" OD POLYURETHANE

BOSTON GEAR

Part # XFCA25

BDI # 160504

Features

Component: Spider
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 845In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PHE L100HL

COMPARE

PHE L100HL

Description
PHE L100HL COUPLING INSERT ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L100HL

BDI # 1281518

Features

Component: Spider
Inch - Metric: Metric
Material: Hytrel
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65

Coupling Type: Jaw Coupling
Torque: 166.2Nm

Price Inventory : Available to order
Loading Price
QTY