OPNS1000
Description
OPNS1000 LINEAR SHAFT SEAL ; OPEN 1" ID X 1.567" OD X 0.187" T
Part # OPNS1000
BDI # 854950
Features
Size:
1 IN ID X 1.567 IN OD X 0.187 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Open External
S1000
Description
S1000 LINEAR BEARING SEAL ; 1" ID X 1.567" OD X 0.187" T
Part # S1000
BDI # 854821
Features
Size:
1 IN ID X 1.567 IN OD X 0.187 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Closed External
ADJS1000SS
Description
ADJS1000SS LINEAR BEARING SEAL ; EXTERNAL ADJUSTABLE 1" DIA
Part # ADJS1000SS
BDI # 854911
Features
Size:
1 IN ID X 1.567 IN OD X 0.187 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Stainless Steel
Other Features:
Double Acting | Radial Slot Through the Circumference
Product Name:
Seal
Product Type:
Adjustable External
OPNS1000SS
Description
OPNS1000SS LINEAR BEARING SEAL ; EXTERNAL OPEN 1" DIA
Part # OPNS1000SS
BDI # 854951
Features
Size:
1 IN ID X 1.567 IN OD X 0.187 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Stainless Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Open External
ADJS1000
Description
ADJS1000 LINEAR BEARING SEAL ; EXTERNAL ADJUSTABLE 1" DIA
Part # ADJS1000
BDI # 854910
Features
Size:
1 IN ID X 1.567 IN OD X 0.187 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting | Radial Slot Through the Circumference
Product Name:
Seal
Product Type:
Adjustable External