FNYBUTWN24L
Description
FNYBUTWN24L TWIN PILLOW BLOCK BEARING ; 1.5" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUTWN24L
BDI # 854351
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
Fluoronyliner Bushing | Compensated ID | 1/4 Inch Bolt | Each Sealed on One End | Length Thru Bore 3 Inch on Both Side
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
FNYBUFB20ALLS
Description
FNYBUFB20ALLS FLANGED PILLOW BLOCK BRG ; 1.25" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUFB20ALLS
BDI # 853767
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Nominal Bolt Circle Diameter Round - Inch:
3.89
Housing Configuration:
End Mount
Other Features:
Fluoronyliner Bushing | Compensated ID
Self Aligning:
Yes
Housing Style:
4 Bolt Square Flange
Housing Material:
Aluminum
Nominal Bolt Circle Diameter Round - Millimeter:
98.81
FNYBUPB08ALS
Description
FNYBUPB08ALS PILLOW BLOCK BEARING ; 0.5" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUPB08ALS
BDI # 853792
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Center Across Shaft - Millimeter:
43.2
Other Features:
Fluoronyliner Bushing | Crowned OD | No.6 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
None
Profile:
Adjustable
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Length - Millimeter:
101.6
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
4
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
36
Nominal Bolt Center Across Shaft - Millimeter:
40
Other Features:
M6 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable