SUPER32OPN
Description
SUPER32OPN SUPER LINEAR BALL BEARING ; 2" BORE 3" OD OPEN
Part # SUPER32OPN
BDI # 854213
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Length - Millimeter:
101.6
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch:
4
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
FNYBUTWN24ALS
Description
FNYBUTWN24ALS TWIN PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT TWIN ALUMINUM
Part # FNYBUTWN24ALS
BDI # 854350
Features
Enclosure:
None
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
Fluoronyliner Bushing | Crowned OD | 1/4 Inch Bolt | Each Sealed on One End | Length Thru Bore 3 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
FNYBUTWN24
Description
FNYBUTWN24 TWIN PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT TWIN ALUMINUM
Part # FNYBUTWN24
BDI # 854346
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Nominal Bolt Center Across Shaft - Millimeter:
104.1
Other Features:
Fluoronyliner Bushing | 1/4 Inch Bolt | Each Sealed on One End | Length Thru Bore 3 Inch on Both Side
Self Aligning:
No
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
FNYBUPBO32AL
Description
FNYBUPBO32AL PILLOW BLOCK BEARING ; 2" BORE FLUORONYLINER SELF-ALIGNING
Part # FNYBUPBO32AL
BDI # 853894
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Center Across Shaft - Millimeter:
134.6
Other Features:
Fluoronyliner Bushing | Compensated ID | 1/4 Inch Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
SPB32OPN
Description
SPB32OPN SUPER PILLOW BLOCK BEARING ; 2" BORE 4 BOLT ALUMINUM
Part # SPB32OPN
BDI # 854039
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Center Across Shaft - Millimeter:
134.6
Other Features:
0.38 Inch Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable