LBBR 30-2LS
Description
LBBR 30-2LS LINEAR BALL BEARING ; 30MMX40MMX50MM CLOSED ROUND 2 SEAL
Part # LBBR 30-2LS
BDI # 1413783
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
50
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.969
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
LBBR 20-2LS
Description
LBBR 20-2LS LINEAR BALL BEARING ; POR 20MM BORE 28MM OD
Part # LBBR 20-2LS
BDI # 1413731
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Length - Millimeter:
30
Other Features:
Polymeric Retainer | Pre Lubricated | With Raceway Plate | Double Lip Seal
Length - Inch:
1.181
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball