Page 1 of 2

Next

Compare
KS25-PP

COMPARE

KS25-PP

Description
KS25-PP LINEAR BALL BEARING ; NON-RETURNABLE

INA

Part # KS25-PP

BDI # 18316090

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Length - Millimeter: 58

Other Features: Light Duty | Plastic Cage
Length - Inch: 2.283
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY
KS20-PP

COMPARE

KS20-PP

Description
KS20-PP LINEAR BALL BEARING ; NON-RETURNABLE 20MM X 45MM DBL

INA

Part # KS20-PP

BDI # 1175000

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Length - Millimeter: 45

Other Features: Light Duty | Plastic Cage
Length - Inch: 1.772
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY
KN25-B-PP

COMPARE

KN25-B-PP

Description
KN25-B-PP LINEAR BALL BEARING ; NON-RETURNABLE 25MM ID X 40MM OD

INA

Part # KN25-B-PP

BDI # 1174824

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Length - Millimeter: 58

Other Features: Light Duty | Relubricatable | Plastic Cage | Adjustable Angle
Length - Inch: 2.283
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY
KB40-PP

COMPARE

KB40-PP

Description
KB40-PP LINEAR BALL BEARING ; NON-RETURNABLE

INA

Part # KB40-PP

BDI # 1411762

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Length - Millimeter: 80

Other Features: Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Length - Inch: 3.15
Self Aligning: No
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY
SSU16WW-CR

COMPARE

SSU16WW-CR

Description
SSU16WW-CR LINEAR BEARING ; SUPER SMART BALL BUSHING 1" DIA

THOMSON

Part # SSU16WW-CR

BDI # 854100

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Inch
Outside Diameter - Inch: 1.563
Length - Millimeter: 57.15

Other Features: Corrosion Resistant | Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For End Supported Application | Heavy Duty
Length - Inch: 2.25
Self Aligning: Yes
Housing Material: Thermoplastic
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY