Features
Height - Millimeter:
22
Height - Inch:
0.866
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
150
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Length - Inch:
5.906
Product Name:
Slide
521P20UDRL3000
Description
521P20UDRL3000 BALL PROFILE RAIL ; 3000MM L SIZE: 20MM PRECISION GRADE
Part # 521P20UDRL3000
BDI # 874303
Features
Height - Millimeter:
19
Height - Inch:
0.748
Inch - Metric:
Metric
Material:
Duralloy
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Precision | Thin Dense Chrome Plated | Bolt Up from Bottom Style
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail
521P20ADRL3000
Description
521P20ADRL3000 BALL PROFILE RAIL ; 3000MM L SIZE: 20MM PRECISION GRADE
Part # 521P20ADRL3000
BDI # 874299
Features
Height - Millimeter:
19
Height - Inch:
0.748
Inch - Metric:
Metric
Material:
Duralloy
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Precision | Thin Dense Chrome Plated | M5 Screw
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail
421H20ARL4000
Description
421H20ARL4000 BALL RAIL ; 4000MM L 20MM HIGH PRECISION GRADE
Part # 421H20ARL4000
BDI # 857847
Features
Height - Millimeter:
16.3
Height - Inch:
0.642
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
4000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | High Grade
Length - Inch:
157.48
Length Type:
Random
Product Name:
Rail
521U20ARL3000
Description
521U20ARL3000 BALL PROFILE RAIL ; 3000MM L SIZE: 20MM ULTRA PRECISION GR
Part # 521U20ARL3000
BDI # 874344
Features
Height - Millimeter:
19
Height - Inch:
0.748
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | Ultra Precision | M5 Screw
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail