CMW14057H35
Description
CMW14057H35 CONVEYOR PULLEY ; POR 14X57 MD WING H35 LESS BSH
Part # CMW14057H35
BDI # 17796746
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMW16054H35
Description
CMW16054H35 CONVEYOR PULLEY ; POR 16X54 MD WING H35 LESS BSH
Part # CMW16054H35
BDI # 17796859
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Steel Material
Mounting Method:
Bushed
CMW20057H35
Description
CMW20057H35 CONVEYOR PULLEY ; POR 20X57 MD WING H35 LESS BSH
Part # CMW20057H35
BDI # 17797140
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMD12032H35
Description
CMD12032H35 CONVEYOR PULLEY ; POR 12X32 MD DRUM H35 LESS BSH
Part # CMD12032H35
BDI # 17795436
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSW12044H35
Description
CSW12044H35 CONVEYOR PULLEY ; POR 12X44 SD WING H35 LESS BSH
Part # CSW12044H35
BDI # 17799717
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed