820BS19 1
Description
820BS19 1 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 820BS19 1
BDI # 625524
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
815-19T RB 3/4IN ARM BODY
Description
815-19T RB 3/4" ARM BODY SPROCKET ; CI N-GRVD 401-154-8
Part # 9167110
BDI # 18142104
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820/815-19T 1IN KWSS
Description
820/815-19T 1" KW SS SPROCKET ; CI 401-154-5
Part # 9120026
BDI # 18142122
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.622
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body | With Set Screw
Pitch Diameter - Millimeter:
117.399
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
815BS19 1
Description
815BS19 1 CONVEYING CHAIN SPROCKET ; 1" BORE 1-1/2" PITCH 19 TEETH
Part # 815BS19 1
BDI # 625467
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
CI820-19T-1-1/4IN-KWSS-A 401-154-7
Description
CI820-19T-1-1/4IN-KWSS-A SPROCKET ; 401-154-7 NON-SPLIT NON RETURNABLE
Part # CI820-19T-1-1/4IN-KWSS-A 401-154-7
BDI # 24117599
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore