820/815-19T RB 3/4IN
Description
820/815-19T RB 3/4" SPROCKET ; CI 401-154-2 ARM BDY
Part # 9167550
BDI # 18142123
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
820A19
Description
820A19 ROLLER CHAIN SPROCKET ; 1-1/2" PITCH 19 TEETH FLAT TOP MODULAR
Part # 820A19
BDI # 625511
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
820-19R23M-RMS
Description
820-19R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2PC CHAIN MACHINED
Part # 820-19R23M-RMS
BDI # 336398
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.61
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815-19R23M-RMS
Description
815-19R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2-PC MACHINED
Part # 815-19R23M-RMS
BDI # 336730
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.61
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore