880-10R1.25-RS
Description
880-10R1.25-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-10R1.25-RS
BDI # 24481504
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.803
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
880-10R23M-RS
Description
880-10R23M-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-10R23M-RS
BDI # 336608
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.803
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
880-10R30M-DS
Description
880-10R30M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-10R30M-DS
BDI # 336496
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.803
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
880-12R23M-RS
Description
880-12R23M-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MOLDED
Part # 880-12R23M-RS
BDI # 336638
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.799
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore