E7-RRD-84
Description
E7-RRD-84 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 84" WIDE BELT CEMA E
Part # E7-RRD-84
BDI # 21976820
Features
Roller Width - Inch:
88
Roller Width - Millimeter:
2235.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
2133.6
Product Name:
Roller
Belt Width - Inch:
84
E7-FRD-84
Description
E7-FRD-84 FLAT CARRY ROLL ; 7" DIA ROLLER 84" WIDE BELT CEMA E
Part # E7-FRD-84
BDI # 21976802
Features
Roller Width - Inch:
88
Roller Width - Millimeter:
2235.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
2133.6
Product Name:
Roller
Belt Width - Inch:
84
E7-FRD-96-4
Description
E7-FRD-96-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E7-FRD-96-4
BDI # 24657892
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-FRD-84-4
Description
E7-FRD-84-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E7-FRD-84-4
BDI # 24657891
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-RRD-84-7S
Description
E7-RRD-84-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-84-7S
BDI # 24657900
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Mounting Method:
Top Mount