D5-45TSA-30-09
Description
D5-45TSA-30-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 30" WIDE BELT CEMA D
Part # D5-45TSA-30-09
BDI # 21979726
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount
D5-RRDSA4-30
Description
D5-RRDSA4-30 DISC RETURN SHELF-ALIGNER ; CEMA D RUBBER
Part # D5-RRDSA4-30
BDI # 24657813
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRDSA1-30
Description
C6-RRDSA1-30 DISC RETURN SHELF-ALIGNER ; CEMA C RUBBER
Part # C6-RRDSA1-30
BDI # 24657784
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRDSA4-30
Description
C6-RRDSA4-30 DISC RETURN SHELF-ALIGNER ; CEMA C RUBBER
Part # C6-RRDSA4-30
BDI # 24657791
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D6-20TSA-30-09
Description
D6-20TSA-30-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 30" WIDE BELT CEMA D
Part # D6-20TSA-30-09
BDI # 21979366
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount