VG-204-A14-P

COMPARE

VG-204-A14-P

Description
VG-204-A14-P RAIL BRACKET ; NON-RETURNABLE BAR ADJ PLT 1/4" X 8"

SYSTEM PLAST

Part # VG-204-A14-P

BDI # 341943

Features

Size: 8 IN L X 1.5 IN W X 0.25 IN Thickness | 0.375 IN Slot
Used For: Used with Guide Rail
Part Description: Adjustable Support Bar
Inch - Metric: Inch
Material: Steel

Other Features: 3 Slots | Zinc Plated
Product Name: Adjustable Support Bar

Price Inventory : Available to order
Loading Price
QTY
VG-204-A14-S

COMPARE

VG-204-A14-S

Description
VG-204-A14-S ADJUSTABLE SUPPORT BAR ; SS 1/4" X 8"

SYSTEM PLAST

Part # VG-204-A14-S

BDI # 341944

Features

Size: 8 IN L X 1.5 IN W X 0.25 IN Thickness | 0.375 IN Slot
Used For: Used with Guide Rail
Part Description: Adjustable Support Bar
Inch - Metric: Inch
Material: Stainless Steel

Other Features: 3 Slots
Product Name: Adjustable Support Bar

Price Inventory : Available to order
Loading Price
QTY
VG-204-D14-P

COMPARE

VG-204-D14-P

Description
VG-204-D14-P ADJUSTABLE SUPPORT BAR ; NON-RETURNABLE PLT 1/4" X 8"

SYSTEM PLAST

Part # VG-204-D14-P

BDI # 341951

Features

Size: 8 IN L X 1.5 IN W X 0.25 IN Thickness | 0.375 IN Slot
Used For: Used with Guide Rail
Part Description: Adjustable Support Bar
Inch - Metric: Inch
Material: Steel

Other Features: 2 Slots | Zinc Plated
Product Name: Adjustable Support Bar

Price Inventory : Available to order
Loading Price
QTY
VG-204-D14-S

COMPARE

VG-204-D14-S

Description
VG-204-D14-S ADJUSTABLE SUPPORT BAR ; NON-RETURNABLE SS 1/4" X 8"

SYSTEM PLAST

Part # VG-204-D14-S

BDI # 341952

Features

Size: 8 IN L X 1.5 IN W X 0.25 IN Thickness | 0.375 IN Slot
Used For: Used with Guide Rail
Part Description: Adjustable Support Bar
Inch - Metric: Inch
Material: Stainless Steel

Other Features: 2 Slots
Product Name: Adjustable Support Bar

Price Inventory : Available to order
Loading Price
QTY