LF 882 TAB-K750
Description
LF882TABK7-1/2 TABLETOP CHAIN ; PLASTIC W/PLASTIC TOP 1-1/2" PITCH
Part # 1240850
BDI # 18143890
Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
190.5
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
N250
Description
N250 PLAIN CHAIN 81425361 TABLETOP CHAIN ; 81425361 POLYMERIC
Part # 0214490
BDI # 18621565
Features
Chain Pitch - Inch:
2.5
Chain Size:
N250
Chain Width - Millimeter:
49.276
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
63.5
Chain Type:
Straight Running | Side Flexing
Chain Width - Inch:
1.94
Component:
Chain
Inch - Metric:
Inch
Features
Chain Pitch - Inch:
1.5
Chain Size:
1863
Chain Width - Millimeter:
57.15
Basic Construction:
2 Piece Steel with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing
Chain Width - Inch:
2.25
Component:
Chain
Inch - Metric:
Inch
Features
Component:
Modular Belting
Modular Belting Width - Millimeter:
609.6
Modular Belting Size:
8505
Modular Belting Type:
Straight Running | Back Flexing
Modular Belting Width - Inch:
24
Inch - Metric:
Inch
Other Features:
FDA Approved | Chain Bottom to Center Distance 0.17 Inch | Min Back Flex Radius 1 Inch | Optional Stainless Steel Pin
Basic Construction:
Solid Top
Pitch - Millimeter:
19.05
Pitch - Inch:
0.75
NS5700-27T 1-1/4IN KWSS
Description
NS5700-27T 1-1/4" KW SS SPROCKET ; 614-57-3 MOLDED SPLIT
Part # 9168285
BDI # 18145619
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore