VG-203HTS-12
Description
VG-203HTS-12 SWIVEL CAP ASSEMBLY ; SS 1/2"
Part # VG-203HTS-12
BDI # 341932
Features
Size:
0.19 IN Dia X 2.08 IN W X 4.19 IN H | 0.5 IN Rod
Used For:
Guide Rail
Part Description:
Swivel Cap Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Polyamide Knob | For Use on VG-203L Body
Product Name:
Swivel Cap Assembly
VG-020-R8
Description
VG-020-R8 ADJUSTING ROD ; NON-RETURNABLE SS 5/8" DIA X 8" 2EA/PAK
Part # VG-020-R8
BDI # 341905
Features
Size:
0.625 IN Dia X 8 IN L
Used For:
VG-019-12 or VG-020-01 Rod End
Part Description:
Adjusting Rod for Rod End
Inch - Metric:
Inch
Material:
Stainless Steel
Product Name:
Adjusting Rod
VG-032-12-35
Description
VG-032-12-35 ROD CLAMP ; 4.5" L X 1.35" W X 0.9" H 3.5" L 4EA/PAK
Part # VG-032-12-35
BDI # 341383
Features
Size:
4.5 IN L X 1.35 IN W X 0.9 IN H | 3.5 IN L Rod
Used For:
Used with Guide Rail
Part Description:
Clamp and Metal Rod Combination for Round Rod
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Rod | Nickel Plated Brass | Stainless Steel Fastener | 2 Bolts | 1 Piece
Product Name:
Clamp with Rod
881-21R23M-RMS
Description
881-21R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 12967
BDI # 336544
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.08
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
VG-623-BK
Description
VG-623-BK RATCHET HANDLE ; NON-RETURNABLE PA BLACK
Part # VG-623-BK
BDI # 341671
Features
Size:
2.3 IN H
Used For:
Used with Cross Block
Part Description:
Ratchet Handle
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
1/4-20 Thread | Black | Turns Both Direction | Stainless Steel Thread
Product Name:
Ratchet Handle