CSD18044H60
Description
CSD18044H60 ; POR 18X44 SD DRUM H60 LESS BSH
Part # 697950613284
BDI # 17798612
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CSD16032H60
Description
CSD16032H60 ; POR 16X32 SD DRUM H60 LESS BSH
Part # 697950562070
BDI # 17798387
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CMD24036H60
Description
CMD24036H60 ; POR 24X36 MD DRUM H60 LESS BSH
Part # 697950600123
BDI # 17795937
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24057H60
Description
CSD24057H60 ; POR 24X57 SD DRUM H60 LESS BSH
Part # 697950616711
BDI # 17798862
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMD20051H60
Description
CMD20051H60 ; POR 20X51 MD DRUM H60 LESS BSH
Part # 697950602509
BDI # 17796037
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed