Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.375
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
161.925
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
279.4
Other Features:
10 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
11
B/17 POWERTWIST ROLLER DRIVE 25FT/BOX
Description
B/17 POWERTWIST ROLLER DRIVE 25FT/BOX ; OPEN END V-BELT LINK B 5/8" W
Part # 0410300-25
BDI # 17282336
Features
Size:
2 IN Dia X 11.5 IN L
Part Description:
Hardened Coupling Shaft
Inch - Metric:
Inch
Material:
Mild Steel
Other Features:
Hardened Shaft
Product Name:
Screw Conveyor Coupling Shaft
12CH2266
Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2266
BDI # 614931
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
With Oil Hole
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Cast Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing