NS815-23T 1IN KWSS
Description
NS815-23T 1IN KWSS SPROCKET ; POR 614-30-1 MOLDED SPLIT
Part # 9967340
BDI # 18145648
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Other Features:
815 Series Molded Split
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS815-23T 1-1/4IN KWSS
Description
NS815-23T 1-1/4IN KWSS SPROCKET ; POR 614-30-3 MOLDED SPLIT
Part # 9967345
BDI # 18145650
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.59
Outside Diameter - Millimeter:
141.986
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
SS881TAB-7.5IN
Description
SS881TAB-7.5IN TABLETOP CHAIN ; POR 765.31.72 7.5IN WD SS
Part # 9066970
BDI # 23779250
Features
Chain Pitch - Inch:
1.5
Chain Size:
881
Chain Width - Millimeter:
190.5
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
S 815-K600
Description
S 815-K600 TABLETOP CHAIN ; POR 762.93.60 1.5" PITCH X 6" WD
Part # 9066810
BDI # 18146078
Features
Chain Pitch - Inch:
1.5
Chain Size:
815
Chain Width - Millimeter:
152.4
Basic Construction:
Steel with Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
6
Component:
Chain
Inch - Metric:
Inch