NS815-23T 1IN KWSS

COMPARE

NS815-23T 1IN KWSS

Description
NS815-23T 1IN KWSS SPROCKET ; POR 614-30-1 MOLDED SPLIT

REXNORD

Part # 9967340

BDI # 18145648

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.59
Other Features: 815 Series Molded Split
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS815-23T 1-1/4IN KWSS

COMPARE

NS815-23T 1-1/4IN KWSS

Description
NS815-23T 1-1/4IN KWSS SPROCKET ; POR 614-30-3 MOLDED SPLIT

REXNORD

Part # 9967345

BDI # 18145650

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.59
Outside Diameter - Millimeter: 141.986
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
S 815-K600

COMPARE

S 815-K600

Description
S 815-K600 TABLETOP CHAIN ; POR 762.93.60 1.5" PITCH X 6" WD

REXNORD

Part # 9066810

BDI # 18146078

Features

Chain Pitch - Inch: 1.5
Chain Size: 815
Chain Width - Millimeter: 152.4
Basic Construction: Steel with Steel Top
Chain Pitch - Millimeter: 38.1

Chain Type: Straight Running
Chain Width - Inch: 6
Component: Chain
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY
SS881TAB-7.5IN

COMPARE

SS881TAB-7.5IN

Description
SS881TAB-7.5IN TABLETOP CHAIN ; POR 765.31.72 7.5IN WD SS

REXNORD

Part # 9066970

BDI # 23779250

Features

Chain Pitch - Inch: 1.5
Chain Size: 881
Chain Width - Millimeter: 190.5
Basic Construction: Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter: 38.1

Chain Type: Straight Running | Side Flexing
Chain Width - Inch: 7.5
Component: Chain
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY