4H206-R

COMPARE

4H206-R

Description
4H206-R CONVEYOR SCREW ; 4" X 1" X 9'-10-1/2" RH HELICOID

MARTIN SPROCKET & GR

Part # 4H206-R

BDI # 619402

Features

Length - Feet: 9.875
Inch - Metric: Inch
Pitch: 4
Other Features: Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch: 1

Coupling Diameter - Millimeter: 25.4
Screw Diameter - Millimeter: 101.6
Screw Diameter - Inch: 4
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Loading Price
QTY