Page 1 of 3

Next

Compare
880-12T RB 3/4IN ARM BODY

COMPARE

880-12T RB 3/4IN ARM BODY

Description
CI880-12T RB 3/4IN ARM BODY SPROCKET ; 401-204-2 NON-SPLIT 1-1/2" PITCH 12T

REXNORD

Part # 9167330

BDI # 18141895

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.8
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
882-12T RB 3/4IN ARM BODY

COMPARE

882-12T RB 3/4IN ARM BODY

Description
CI882-12T RB 3/4IN ARM BODY SPROCKET ; 401-325-2 NON-SPLIT CAST-IRON

REXNORD

Part # 9167335

BDI # 18142189

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.9
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
N1500-12T 1IN S PA

COMPARE

N1500-12T 1IN S PA

Description
N1500-12T 1 SQ SPROCKET ; SOLID

REXNORD

Part # 9121063

BDI # 19435075

Features

Bore Profile: Square
Pitch Diameter - Inch: 2.287
Pitch - Millimeter: 15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 2.28
Outside Diameter - Millimeter: 57.912
Pitch Diameter - Millimeter: 58.09
Modular - Flat Top Size: 1503 | 1505 | 1506
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS882-12T 1IN KWSS

COMPARE

NS882-12T 1IN KWSS

Description
NS882-12T 1IN KWSS SPROCKET ; 614-29-1 MOLDED SPLIT

REXNORD

Part # 9168035

BDI # 18146062

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.9
Other Features: With Set Screw
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI882-12T 1IN 1KW 1SS A

COMPARE

CI882-12T 1IN 1KW 1SS A

Description
CI882-12T 1IN 1KW 1SS A SPROCKET ; 401-325-4 NON-SPLIT

REXNORD

Part # 9168365

BDI # 21473921

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.9
Outside Diameter - Millimeter: 149.86
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY