Features
Size:
1.5 IN W | 11 GA Thickness
Used For:
Double Guide Rail
Part Description:
Double Rail Clamp
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
2.5 Inch Rail Center | Round Hole | 0.375 Inch or M10 Fastener
Product Name:
Double Rail Clamp
880-12R30M-DMS
Description
880-12R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-12R30M-DMS
BDI # 336518
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.799
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
880-11R30M-DMS
Description
880-11R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-11R30M-DMS
BDI # 336506
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.32
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.315
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
135.128
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore
880-9R1-DMS-SS
Description
880-9R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 880-9R1-DMS-SS
BDI # 336533
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.33
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
VG-210F-12
Description
VG-210F-12 GUIDE RAIL BRACKET ; STD DTY PA NOLIP 1/2"
Part # VG-210F-12
BDI # 341517
Features
Size:
1.62 IN L X 2.5 IN W X 7.55 IN H | 0.375 IN Slot | 0.5 IN Rod
Used For:
Where Lateral Adjustment is Needed in Guide Rail
Part Description:
Guide Rail Bracket
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Nickel Plated Brass Knob Bushing | Stainless Steel Hardware | Without Positioning Lip
Product Name:
Bracket