821-25R1-R

COMPARE

821-25R1-R

Description
821-25R1-R CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE

SYSTEM PLAST

Part # 32089

BDI # 336459

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: INch
Material: Polyamide

Outside Diameter - Inch: 6.646
Other Features: Reinforced Polyamide
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 821
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
821-25R1-D-SS

COMPARE

821-25R1-D-SS

Description
821-25R1-D-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE IDLER BORE

SYSTEM PLAST

Part # 32085

BDI # 336463

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.102
Other Features: Reinforced Polyamide
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 821
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
821Z25SPLIT1.1875

COMPARE

821Z25SPLIT1.1875

Description
821Z25SPLIT1.1875 SPROCKET ; 821 SPLIT 1.1875"BORE 1.5PITCH

UNI-CHAINS MFG.

Part # 821Z25SPLIT1.1875

BDI # 26367841

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.1
Outside Diameter - Millimeter: 154.94
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 821
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY