820BS19 1
Description
820BS19 1 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 820BS19 1
BDI # 625524
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.43
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.33
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
815BS19 1
Description
815BS19 1 CONVEYING CHAIN SPROCKET ; 1" BORE 1-1/2" PITCH 19 TEETH
Part # 815BS19 1
BDI # 625467
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
815A19
Description
815A19 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A19
BDI # 625454
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body
Global Part Number GPN:
570008
Pitch Diameter - Millimeter:
117.348
Mounting Method:
Minimum Plain Bore