NS8500-24T 2-1/2IN S PA
Description
NS8500-24T 2-1/2IN S PA SPROCKET ; NON-RETURNABLE 614-187-3 MOLDED SPLIT
Part # 10028694
BDI # 22605061
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS820-25T 1-1/4IN
Description
NS820-25T 1-1/4IN SPROCKET ; NON-RETURNABLE 614-40-3 MOLDED SPLIT
Part # 10028642
BDI # 18146018
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
881C25
Description
881C25 CONVEYOR CHAIN SPROCKET ; 1-1/2" PITCH 25 TEETH
Part # 881C25
BDI # 625637
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
NS815-25T 1-7/16IN KWSS
Description
NS815-25T 1-7/16IN KWSS SPROCKET ; NON-RETURNABLE 614-31-4 MOLDED SPLIT
Part # 10028618
BDI # 18145659
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS8500-24T 1-1/4 1KW1SS PA
Description
NS8500-24T 1-1/4 1KW1SS PA SPROCKET ; NON-RETURNABLE 614-186-3 MOLDED SPLIT
Part # 10028687
BDI # 19435349
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore