KU2010-12T-1-1/2IN-S-PA 890.11.61

COMPARE

KU2010-12T-1-1/2IN-S-PA 890.11.61

Description
KU2010-12T-1-1/2IN-S-PA 890.11.61 ; NON-RETURNABLE SPROCKET

REXNORD

Part # KU2010-12T-1-1/2IN-S-PA 890.11.61

BDI # 24116836

Features

Bore Profile: Square
Pitch Diameter - Inch: 7.727
Pitch - Millimeter: 50.8
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 7.4
Outside Diameter - Millimeter: 187.96
Pitch Diameter - Millimeter: 196.266
Modular - Flat Top Size: 2011 | 2015 | 2016
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI882-15T-1-1/4IN-KWSS-A 401-326-4

COMPARE

CI882-15T-1-1/4IN-KWSS-A 401-326-4

Description
CI882-15T-1-1/4IN-KWSS-A 401-326-4 ; NON-RETURNABLE SPROCKET NON-SPLIT

REXNORD

Part # CI882-15T-1-1/4IN-KWSS-A 401-326-4

BDI # 24115421

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.21
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.36
Other Features: 882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 183.134
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
882-15T RB 3/4IN BLOCK BODY

COMPARE

882-15T RB 3/4IN BLOCK BODY

Description
882-15T RB 3/4" BLOCK BDY SPROCKET ; POR CI N-GRVD 401-326-2

REXNORD

Part # 9167965

BDI # 18142190

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.215
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.36
Other Features: Block Body
Pitch Diameter - Millimeter: 183.261
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY