1400V-7R23M-RM
Description
1400V-7R23M-RM CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12331
BDI # 24480792
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.48
Pitch - Millimeter:
82.55
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
8.27
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
190
Modular - Flat Top Size:
1400
Mounting Method:
Finished Bore
401-60320-2
Description
401-60320-2 SPROCKET ; NON-RETURNABLE NON-SPLIT
Part # 10024793
BDI # 18140700
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.072
Pitch - Millimeter:
40.132
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.28
Outside Diameter - Millimeter:
210.312
Pitch Diameter - Millimeter:
205.029
Modular - Flat Top Size:
1755
Mounting Method:
Finished Bore
228614
Description
228614 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 IN 6" HD (SMARTCATALOG)
Part # 228614
BDI # 27309665
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Bore - Millimeter:
152.4
Length - Millimeter:
116
Other Features:
16 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.567
228771
Description
228771 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 6" MD (SMARTCATALOG)
Part # 228771
BDI # 27295004
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Bore - Millimeter:
152.4
Length - Millimeter:
82
Other Features:
16 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
3.228
228615
Description
228615 KEYLESS LOCKING ASSEMBLY, B112/RFN7005 160MM HD (SMARTCATALOG)
Part # 228615
BDI # 27302842
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Bore - Millimeter:
160
Length - Millimeter:
116
Other Features:
16 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.567