Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                9.826
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                9.93
                        
        
                            Other Features:
                            
                                Arm Body
                        
        
                            Pitch Diameter - Millimeter:
                            
                                249.58
                        
        
                            Modular - Flat Top Size:
                            
                                815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
815A41
        
            Description
            
            815A41 CONVEYING CHAIN SPROCKET ; 1-1/2" PITCH 41 TEETH
    
Part # 815A41
BDI # 625466
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                9.826
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                9.93
                        
        
                            Other Features:
                            
                                Arm Body
                        
        
                            Pitch Diameter - Millimeter:
                            
                                249.58
                        
        
                            Modular - Flat Top Size:
                            
                                60 | 66 | 810 | 812 | 815 | 881
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
N4700-21T 2-1/2IN S POM
        
            Description
            
            N4700-21T 2-1/2 SQ SPROCKET ; POR 114-1053-1 MOLDED
    
Part # 8536360
BDI # 22459919
Features
        
                            Bore Profile:
                            
                                Square
                        
        
                            Pitch Diameter - Inch:
                            
                                10.064
                        
        
                            Pitch - Millimeter:
                            
                                38.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Thermoplastic
                        
        
                            Outside Diameter - Inch:
                            
                                10.08
                        
        
                            Outside Diameter - Millimeter:
                            
                                256.032
                        
        
                            Pitch Diameter - Millimeter:
                            
                                255.626
                        
        
                            Modular - Flat Top Size:
                            
                                4705 | 4706 | 4707 | 5705 | 5706
                        
        
                            Mounting Method:
                            
                                Finished Bore
                        
        
Features
        
                            Bore Profile:
                            
                                Round
                        
        
                            Pitch Diameter - Inch:
                            
                                8.771
                        
        
                            Pitch - Millimeter:
                            
                                76.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                8.71
                        
        
                            Outside Diameter - Millimeter:
                            
                                221.234
                        
        
                            Pitch Diameter - Millimeter:
                            
                                222.783
                        
        
                            Modular - Flat Top Size:
                            
                                2500 | 2550 | 2565
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
NS5996-14T 90MM S HS
        
            Description
            
            NS5996-14T 90MM S HS SPROCKET
    
Part # NS5996-14T 90MM S HS
BDI # 22605083
Features
        
                            Bore Profile:
                            
                                Square
                        
        
                            Pitch Diameter - Inch:
                            
                                10.111
                        
        
                            Pitch - Millimeter:
                            
                                19.05
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Thermoplastic
                        
        
                            Outside Diameter - Inch:
                            
                                10.1
                        
        
                            Outside Diameter - Millimeter:
                            
                                256.54
                        
        
                            Pitch Diameter - Millimeter:
                            
                                256.819
                        
        
                            Modular - Flat Top Size:
                            
                                5935 | 5936 | 6938
                        
        
                            Mounting Method:
                            
                                Finished Bore