Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Pitch Diameter - Millimeter:
93.675
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A15B
Description
815A15B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A15B
BDI # 625452
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Global Part Number GPN:
569957
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Minimum Plain Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.63
Other Features:
Arm Body
Pitch Diameter - Millimeter:
93.675
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
KU8500-14T 1-1/2 SQ
Description
KU8500-14T 1-1/2 SQ SPROCKET ; POR 114-3566-3
Part # 10072291
BDI # 21852969
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.402
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.4
Other Features:
H Style Sprocket
Pitch Diameter - Millimeter:
86.411
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
KU8500-14T 1-1/4 KW SS NYL
Description
KU8500-14T 1-1/4 KW SS NYL SPROCKET ; 1-1/4" BORE 14 TEETH
Part # KU8500-14T 1-1/4 KW SS NYL
BDI # 22368491
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.402
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.4
Other Features:
H Style Sprocket | With Set Screw
Pitch Diameter - Millimeter:
86.411
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore