2256-18S40M-DMS
Description
2256-18S40M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE
Part # 2256-18S40M-DMS
BDI # 24480688
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.819
Outside Diameter - Millimeter:
147.803
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore
2256-18R1-DMS-SS
Description
2256-18R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 2256-18R1-DMS-SS
BDI # 24481060
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.819
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore
2256-18R30M-DMS-SS
Description
2256-18R30M-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 2256-18R30M-DMS-SS
BDI # 24481746
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.819
Outside Diameter - Millimeter:
147.803
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore