D6-20T-48-09
Description
D6-20T-48-09 STEEL IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA D
Part # D6-20T-48-09
BDI # 21979340
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
C6-20TI-48
Description
C6-20TI-48 IMPACT IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA C
Part # C6-20TI-48
BDI # 21979850
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E6-TI-48
Description
E6-TI-48 IMPACT IDLER ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA E
Part # E6-TI-48
BDI # 21978066
Features
Roller Width - Inch:
17.75
Roller Width - Millimeter:
450.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
E7-TI-48
Description
E7-TI-48 IMPACT IDLER ROLL ; 7" DIA ROLLER 48" WIDE BELT CEMA E
Part # E7-TI-48
BDI # 21976864
Features
Roller Width - Inch:
17.75
Roller Width - Millimeter:
450.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
C4-35T-48
Description
C4-35T-48 IDLER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 48" BELT W
Part # C4-35T-48
BDI # 26387054
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount