Features
Roller Width - Inch:
3.23
Series:
657
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
12.7
Shaft Dia/Bore - Inch:
0.5
Roller Type:
Double
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface
657 OD60XID16.5X82MM POM
Description
657-657002 ROLLER ; POR OD60XID16.5X82MM
Part # 10138064
BDI # 21521151
Features
Roller Width - Inch:
3.23
Series:
657
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
15.875
Shaft Dia/Bore - Inch:
0.625
Roller Type:
Double
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface
Features
Roller Width - Inch:
3.25
Series:
RP3B
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
56.896
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Polypropylene
Other Features:
Impact Resistant | Black | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface | Solid
Features
Roller Width - Inch:
3.25
Series:
R3
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction
Features
Roller Width - Inch:
3.25
Series:
R3B
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
56.896
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface