VG-253K-S-34
Description
VG-253K-S-34 GUIDE RAIL BRACKET ; NON-RETURNABLE W/KNOB SS 3/4"
Part # VG-253K-S-34
BDI # 341659
Features
Size:
1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.75 IN Rod
Used For:
Holding and Positioning the Rod
Part Description:
Bracket with Hand Knob
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Heavy Duty | Polyamide Hand Knob
Product Name:
Bracket
VG-253N-S-34
Description
VG-253N-S-34 GUIDE RAIL BRACKET ; NON-RETURNABLE EYELET NUT 3/4"
Part # VG-253N-S-34
BDI # 341662
Features
Size:
1.25 IN L X 2.2 IN W X 5 IN H | 10 GA Thickness | 0.375 IN Slot | 0.75 IN Rod
Used For:
Holding and Positioning the Rod
Part Description:
Bracket with Eyelet and Nut
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Heavy Duty | Stainless Steel Hardware
Product Name:
Bracket