CE6BB-P-H
        
            Description
            
            CE6BB-P-H CONVEYOR END SHAFT ; 3" X 11 1/2"HARDENED
    
Part # CE6BB-P-H
BDI # 605496
Features
        
                            Size:
                            
                                3 IN Dia X 11.5 IN L
                        
        
                            Used For:
                            
                                Support the End Conveyor Section
                        
        
                            Part Description:
                            
                                End Shaft Used with Plate or Product Drop Out Seal
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Other Features:
                            
                                Hardened Shaft | Ball Bearing | Cold Rolled
                        
        
                            Product Name:
                            
                                Screw Conveyor End Shaft
                        
        
CE6BB-P
        
            Description
            
            CE6BB-P CONVEYOR END SHAFT ; WITH PLATE 3" DIA X 11.5" L
    
Part # CE6BB-P
BDI # 605495
Features
        
                            Size:
                            
                                3 IN Dia X 11.5 IN L
                        
        
                            Used For:
                            
                                Support the End Conveyor Section
                        
        
                            Part Description:
                            
                                End Shaft Used with Plate or Product Drop Out Seal
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Other Features:
                            
                                Ball Bearing | Cold Rolled
                        
        
                            Product Name:
                            
                                Screw Conveyor End Shaft