VG-511B-03-S34

COMPARE

VG-511B-03-S34

Description
VG-511B-03-S34 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS

SYSTEM PLAST

Part # VG-511B-03-S34

BDI # 343176

Features

Size: 4 IN Dia X 1.35 IN H | 3/4-10 Stem Thread
Used For: Conveyor and Machinery Support
Part Description: Socket Style Adjustable Leveler Base With One Lag Hole
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name: Leveler Base

Price Inventory : Available to order
Loading Price
QTY
VG-511B-01-S34

COMPARE

VG-511B-01-S34

Description
VG-511B-01-S34

SYSTEM PLAST

Part # VG-511B-01-S34

BDI # 343170

Features

Size: 4 IN Dia X 1.35 IN H | 3/4-10 Stem Thread
Used For: Conveyor and Machinery Support
Part Description: Socket Style Adjustable Leveler Base Without Lag Hole
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name: Leveler Base

Price Inventory : Available to order
Loading Price
QTY
VG-511B-02-S34

COMPARE

VG-511B-02-S34

Description
VG-511B-02-S34 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS

SYSTEM PLAST

Part # VG-511B-02-S34

BDI # 343173

Features

Size: 4 IN Dia X 1.35 IN H | 3/4-10 Stem Thread
Used For: Conveyor and Machinery Support
Part Description: Socket Style Adjustable Leveler Base With Two Lag Holes
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name: Leveler Base

Price Inventory : Available to order
Loading Price
QTY
VG-511B-04-S34

COMPARE

VG-511B-04-S34

Description
VG-511B-04-S34 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS

SYSTEM PLAST

Part # VG-511B-04-S34

BDI # 343178

Features

Size: 4 IN Dia X 1.35 IN H | 3/4-10 Stem Thread
Used For: Conveyor and Machinery Support
Part Description: Socket Style Adjustable Leveler Base With Skinned Lag Holes
Inch - Metric: Inch
Material: Polyamide

Other Features: Stainless Steel Threaded Ball | Static Load 2600 LB
Product Name: Leveler Base

Price Inventory : Available to order
Loading Price
QTY