Page 1 of 216

Next

Compare
9CH19B4

COMPARE

9CH19B4

Description
9CH19B4 BEARING HANGER ; 9" X 2" 19B -OIL

MARTIN SPROCKET & GR

Part # 9CH19B4

BDI # 625729

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 7.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 180.975

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 342.9
Other Features: 9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 13.5

Price Inventory : Available to order
Loading Price
QTY
9CHU19B4

COMPARE

9CHU19B4

Description
9CHU19B4 BEARING HANGER ; 9" X 2" 19B U BOLT

MARTIN SPROCKET & GR

Part # 9CHU19B4

BDI # 625727

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 7.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 180.975

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 342.9
Other Features: 9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch: 13.5

Price Inventory : Available to order
Loading Price
QTY
9CH19B3

COMPARE

9CH19B3

Description
9CH19B3 BEARING HANGER ; 9" X 1 1/2" 19B -OIL

MARTIN SPROCKET & GR

Part # 9CH19B3

BDI # 625728

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 7.125
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 180.975

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 342.9
Other Features: 9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 13.5

Price Inventory : Available to order
Loading Price
QTY
18CH19B6

COMPARE

18CH19B6

Description
18CH19B6 BEARING HANGER ; 18" X 3" 19B -OIL

MARTIN SPROCKET & GR

Part # 18CH19B6

BDI # 616258

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 13.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 349.25

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 603.25
Other Features: 18 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 23.75

Price Inventory : Available to order
Loading Price
QTY
12CH19B4

COMPARE

12CH19B4

Description
12CH19B4 BEARING HANGER ; 12" X 2" 19B -OIL

MARTIN SPROCKET & GR

Part # 12CH19B4

BDI # 614916

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 9
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 228.6

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY