- Home
- >
- Material Handling
Please select products to compare.
70,482 Items found
Refine by
TP LF1873TAB GRIP 3.75IN
Description
LF1873G S/G TOP PLATE ; 114-676-1
Part # 1266981
BDI # 18143852
Features
Chain Pitch - Inch:
0.75
Chain Size:
1873
Chain Width - Millimeter:
95.25
Basic Construction:
2 Piece Steel with Plastic Top
Chain Pitch - Millimeter:
19.05
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.75
Component:
Top Plate
Inch - Metric:
Inch
Other Features:
Base Roller Chain | With Tab
IDLER WHEEL 25T 1-1/4IN BORE
Description
25T IW 1-1/4" IDLER WHEEL ; 101-8255-4
Part # 9146450
BDI # 18140057
Features
Size:
1.25 IN Bore X 6.09 IN OD X 2.19 IN LTB | 2.44 IN W Face
Used For:
815 | 820 | 831 | 879 | 880
Part Description:
Idler Wheel
Inch - Metric:
Inch
Material:
Acetal
Other Features:
Equivalent Tooth Size 25
Part Type:
Idler Wheel
CHB2205MHI
Description
CHB2205MHI HANGER BEARING ; 2-7/16" BORE HARD IRON
Part # CHB2205MHI
BDI # 606636
Features
Inch - Metric:
Inch
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Oil Impregnated
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
12CH2266
Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2266
BDI # 614931
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
With Oil Hole
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Cast Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
![Loading next page](/_ui/desktop/common/images/spinner.gif)