820BS21 1
Description
820BS21 1 ROLLER CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 820BS21 1
BDI # 625525
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
KU1600-16T_30MM_1KW_PA
Description
KU1600-16T_30MM_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10833069
BDI # 26262395
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.118
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.154
Outside Diameter - Millimeter:
130.9
Pitch Diameter - Millimeter:
130
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-12T_1-1/2IN_1KW1SS_PA
Description
KU1600-12T_1-1/2IN_1KW1SS_PA SPROCKET (SMARTCATALOG)
Part # 10834615
BDI # 26262294
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.9
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
3.9
Outside Diameter - Millimeter:
99.06
Pitch Diameter - Millimeter:
99.06
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-18T_40MM_I_PA
Description
KU1600-18T_40MM_I_PA SPROCKET (SMARTCATALOG)
Part # 10834561
BDI # 26255675
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.799
Outside Diameter - Millimeter:
147.3
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Idler Bore
KU1600-20T_40MM_1KW_PA
Description
KU1600-20T_40MM_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10834106
BDI # 26265617
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.748
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.453
Outside Diameter - Millimeter:
163.9
Pitch Diameter - Millimeter:
146
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore