Page 1 of 7

Next

Compare
2060FC2B-25.63 ULTRAMAX

COMPARE

2060FC2B-25.63 ULTRAMAX

Description
2060FC2B-25.63 ULTRAMAX SPEED REDUCER ; 796981

FALK

Part # 2060FC2B-25.63 ULTRAMAX

BDI # 21917792

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 70
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model B
Mounting Method: Base Mounted
Overall Length - Inch: 24.94
Overall Width - Inch: 18.4

Price Inventory : Available to order
Loading Price
QTY
2060FC3B-38.46 ULTRAMAX

COMPARE

2060FC3B-38.46 ULTRAMAX

Description
2060FC3B-38.46 ULTRAMAX SPEED REDUCER ; 796983

FALK

Part # 2060FC3B-38.46 ULTRAMAX

BDI # 21917796

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 43.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | Model B
Mounting Method: Base Mounted
Overall Length - Inch: 24.32
Overall Width - Inch: 18.4

Price Inventory : Available to order
Loading Price
QTY
2070FC2B-20.54 ULTRAMAX

COMPARE

2070FC2B-20.54 ULTRAMAX

Description
2070FC2B-20.54 ULTRAMAX SPEED REDUCER ; 796860

FALK

Part # 2070FC2B-20.54 ULTRAMAX

BDI # 21917802

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 75HP
Nominal Max Output RPM: 87.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Concentric | Model B
Mounting Method: Base Mounted
Overall Length - Inch: 28.34
Overall Width - Inch: 21

Price Inventory : Available to order
Loading Price
QTY
2070FC3B-37.83 ULTRAMAX

COMPARE

2070FC3B-37.83 ULTRAMAX

Description
2070FC3B-37.83 ULTRAMAX SPEED REDUCER ; 796863

FALK

Part # 2070FC3B-37.83 ULTRAMAX

BDI # 21917808

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 43.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | Model B
Mounting Method: Base Mounted
Overall Length - Inch: 27.28
Overall Width - Inch: 21

Price Inventory : Available to order
Loading Price
QTY
2090FC3B-39.51 ULTRAMAX

COMPARE

2090FC3B-39.51 ULTRAMAX

Description
2090FC3B-39.51 ULTRAMAX SPEED REDUCER ; 6760013

FALK

Part # 2090FC3B-39.51 ULTRAMAX

BDI # 21917824

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 75HP
Nominal Max Output RPM: 43.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | Model A
Mounting Method: Base Mounted
Overall Length - Inch: 33.66
Overall Width - Inch: 26

Price Inventory : Available to order
Loading Price
QTY