Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
2.5
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
2.5
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
2.188
5R STD FLEX ELEMENT WRAPFLEX 0789006
Description
5R STD FLEX ELEMENT WRAPFLEX 0789006 ; 789006 W/FAST
Part # 4500022
BDI # 18483439
Features
Component:
Element Assembly
Width - Millimeter:
23.114
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.17
Outside Diameter - Millimeter:
80.518
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
0.91
5SC35
Description
5SC35 SLEEVE COUPLING FLANGE ; 3-1/4" OD ELASTOMERIC 2" HUB DIA
Part # 5SC35
BDI # 621143
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs