04UWAQ2AB63.A_B ULTRAMITE
Description
04UWAQ2AB63.A_B ULTRAMITE GEARMOTOR ; 4760435 HELICAL BEVEL
Part # 5300326
BDI # 18103089
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
26.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.02
07UBBQ3A11.A_E ULTRAMITE 11
Description
07UBBQ3A11A1E ULTRAMITE 2 GEARMOTOR ; 4766052 HELICAL BEVEL
Part # 5300376
BDI # 18103510
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Model A | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.14
03UWAQ2AB14.A_A ULTRAMITE
Description
03UWAQ2AB14.A_A ULTRAMITE GEARMOTOR ; 4760294 HELICAL BEVEL
Part # 5300319
BDI # 18149275
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.73
04UWAQ2AB45.A_A ULTRAMITE
Description
04UWAQ2AB45.A_A ULTRAMITE GEARMOTOR ; 4760425 HELICAL BEVEL
Part # 5300325
BDI # 18103088
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
38.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.02
05UWAQ2AB45.A_B ULTRAMITE
Description
05UWAQ2AB45.A_B ULTRAMITE GEARMOTOR ; 4760520 HELICAL BEVEL
Part # 5300329
BDI # 18103284
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
38.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.77