SS142-1-P
Description
SS142-1-P SPIRAL BEVEL GEAR ; 16T 1/2IN BOREX1.14IN DIA PITCH STL
Part # 11932
BDI # 162002
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
1.14
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.652
Face Width - Inch:
0.38
Pitch:
14 DP
Other Features:
Bevel Pinion | 2:1 Ratio | Minimum Bore 1/2
Global Part Number GPN:
665823
Pressure Angle:
20 Degree
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
2.285
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.652
Face Width - Inch:
0.38
Pitch:
14 DP
Other Features:
2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665812
Pressure Angle:
20 Degree
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
2.29
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.652
Face Width - Inch:
0.38
Pitch:
14 DP
Other Features:
2:1 Ratio | Minimum Bore 3/4
Global Part Number GPN:
665798
Pressure Angle:
20 Degree
YSBS14F16LH-20X1/2
Description
YSBS14F16LH-20X1/2 BEVEL GEAR ; STANDARD GEAR
Part # 1228709
BDI # 321125
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
1.143
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.652
Face Width - Inch:
0.38
Pitch:
14 DP
Other Features:
Hardened Overall | Bevel Pinion | 2:1 Ratio | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
29.032
Features
Gear Style:
Spiral Bevel Gear
Pitch Diameter - Inch:
0.93
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
7.874
Face Width - Inch:
0.31
Pitch:
14 DP
Other Features:
Bevel Pinion | 2:1 Ratio | With Keyway and Set Screw
Global Part Number GPN:
665699
Pressure Angle:
20 Degree