Features
Pitch Diameter - Inch:
8.522
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.352
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
216.459
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
249.936
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.522
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.352
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
216.459
Mounting Method:
Rough Bore