TL18L100
Description
TL18L100 TIMING PULLEY ; 2.149" PITCH DIA 18GROVES
Part # 78817003
BDI # 1135895
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
TL18L075
Description
TL18L075 TIMING PULLEY ; 3/4" BELT W X 2.149" PITCH DIA
Part # 78817002
BDI # 1135894
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed