Page 1 of 2

Next

Compare
525MT25AF-JA

COMPARE

525MT25AF-JA

Description
525MT25AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 525MT25AF-JA

BDI # 926528

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 86.995
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
525MT15AF-JA

COMPARE

525MT15AF-JA

Description
525MT15AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 525MT15AF-JA

BDI # 926527

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 86.995
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
445MT25AF-JA

COMPARE

445MT25AF-JA

Description
445MT25AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 445MT25AF-JA

BDI # 925849

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 78.994
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
405MT25AF-JA

COMPARE

405MT25AF-JA

Description
405MT25AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 405MT25AF-JA

BDI # 925513

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
485MT15AF-JA

COMPARE

485MT15AF-JA

Description
485MT15AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 485MT15AF-JA

BDI # 926176

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 83.007
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY